Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12mm Metric Ratcheting Combination Wrench

  • Mfr # 45-96-9312

  • Zoro # G100002352


product price: $24.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
12 mm
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9312
Zoro #
G100002352
UPC #
045242573493
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Head Size
12 mm
Wrench Length Style
Standard
Head Thickness
12 mm

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Nonsparking
No
Handle Color
Silver
Box End Type
12-Point Box End
Handle Type
Ergonomic I-Beam
Corrosion Resistant
Yes
Weight
0.19 lb
Insulated
No
Reversing
No
Opening Type
Rounded
Tether Style
Tether Capable
Ratcheting
Yes
Anti-Slip Design
Yes
Non-Magnetic
No
Measurement Type
Metric
Grip Style
Plain
Head Type
Standard
Opening Angle (Deg.)
0 Degrees
Includes
(1) 12MM RATCHETING COMBO WRENCH
Min. Arc Swing
2.5 Degrees

Description

The Milwaukee 45-96-9312 Ratcheting Combination Wrench is the perfect tool for working with fasteners. The rounded opening allows you to position it easily, while the 12 point metric ratcheting box end gives you higher torque. This 12 pt combination wrench has a length of 7 in. and a head size of 12 mm. It has an ergonomic I-beam handle that provides comfort and control while handling fasteners. The chrome vanadium steel material ensures durability and reliability over time. With its high quality construction, this Milwaukee Ratcheting Combination Wrench will meet all your demands on the job site or at home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.