Zoro Homepage
This item is Discontinued.
Milwaukee Tool 12pc 3/8" Drive SAE Socket Set 48-22-9000

12pc 3/8" Drive SAE Socket Set (Discontinued)

  • Mfr # 48-22-9000
  • Zoro # G0649658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9000
Zoro #
G0649658
UPC #
045242495061
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Sizes Included
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Overall Length
Various
Socket Size Range
5/16 in to 3/4 in
Container Length
3 1/8 in
Deep Socket Style/Size
Deep 6-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Socket Size
1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Container Height
6 9/16 in
Deep Socket Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Container Width
12 7/16 in

Details

Item
Socket Set
Number of Pieces
12
Includes
, 3/8 in to 1/4 in Drive Adaptor, 3/8 in to Hex Adaptor, 6 in Extension
Measurement Type
SAE
Ratchets Included
Roto Ratchet
SAE or Metric
SAE
Sockets Included
Yes
Tether Capable
Not Tether Capable
Features
Pivoting Ratchet Head; Slim Profile Design; Wrench-Compatible Sockets; Parallel Socket Flats Deter Rolling; Stamped Size Labels; Organized & Portable Storage SolutionPivoting Ratchet Head;
Flex Socket Point Styles Included
None
Drive Type
SAE
Std. Socket Point Styles Included
6
Material
Alloy Steel
Impact Rated
No
Finish
Chrome
Insulated
No
Tether Style
Not Tether Capable
Includes Standard Sockets
No
Includes Flex Sockets
No
Container Features
Dust Resistant
Container Type
Pouch
Includes Socket Bits
No
Head Type
Standard
Includes Wrenches
Yes
Number of Deep Sockets
8
Locking
No
Non-Sparking
No
Tether Ready Drive Tools
Not Tether Capable
Reversing
Yes
Tether Ready Sockets
Not Tether Capable
Socket Shape
6-Point
Head Shape
Round
Corrosion Resistant
Yes
Piece Count Range
2 to 25
Includes Deep Sockets
Yes
Flex Socket Count/Style
None
Includes Drive Tools
Yes

Description

Product details about the MILWAUKEE TOOL - 48-22-9000 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The Milwaukee Tool - 48-22-9000 Socket Set is a comprehensive collection of SAE sockets, designed to accommodate various sizes ranging from 5/16 in to 3/4 in. The set includes eight deep sockets with sizes including: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in,11/16in and the largest being the versatile size of a standard socket at 3/4 inch. This diverse range of sizes makes this set suitable for numerous tasks requiring different socket dimensions.
Crafted from durable alloy steel and finished with chrome for added corrosion resistance, this socket set is built to withstand rigorous use while maintaining its integrity over time. The sockets feature a slim profile design that allows them to fit into tight spaces easily. They also have parallel flats which deter rolling when placed on flat surfaces. Each piece has stamped size labels for easy identification during work sessions.
This twelve-piece set comes complete with drive tools such as roto ratchet and wrenches along with adaptors like the included ,3 /8 inch to quarter-inch drive adaptor and hex adaptor plus an extension measuring six inches long. All these components are housed within a dust-resistant pouch that provides an organized storage solution while ensuring portability across job sites or workshops. Please note that this product does not include flex sockets nor is it tether capable or insulated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.