Plumber's Large Diameter Hole Dozer Bi-Metal Hole Saw Kit (12 Piece) (Discontinued)
- Mfr # 49-22-4142
- Zoro # G9504923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-22-4142
Zoro #
G9504923
UPC #
045242310807
Country of Origin
United States
Dimensions
Saw Sizes Included
1-1/2", 2-1/4", 2-9/16", 3", 3-1/2", 4", 4-1/4", 4-1/2"
Range of Saw Sizes
1-1/2" to 4-1/2"
Max. Cutting Depth
1 5/8 in
Shank Size
7/16 in Hex
Thread Size
5/8"-18
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Saw Size Range
1 1/2 in to 4 1/2 in
Hole Saw Sizes (Hole Saws)
1 1/2 in, 2 1/4 in, 2 9/16 in, 3 in, 3 1/2 in, 4 in, 4 1/4 in, 4 1/2 in
Details
Application
Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Tooth Material
High Speed Steel
Number of Pieces
11
Replacement Arbor No.
Mfr. No. 49-56-9100
Includes
(3) Additional Pilot Bits, Arbor with Pilot Bit, Hex Key
Hole Saw Product Grouping
Hole Saw Kits
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
Primary Saw Application
Metal
Impact Rated
No
Item
Hole Saw Kit
Arbor Design
Included
Teeth per Inch
4
Materials Cut
Metal, Plastics & Composites, Wood
Primary Material Application
Metal
Number of Hole Saws
8
Description
Hole Saw Kit, Primary Material Application Metal, Materials Cut Metal, Plastics & Composites, Wood, Arbor Design Included, Tooth Material High Speed Steel, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Number of Hole Saws 8, Saw Size Range 1 1/2 in to 4 1/2 in, Hole Saw Sizes (Hole Saws) 1 1/2 in, 2 1/4 in, 2 9/16 in, 3 in, 3 1/2 in, 4 in, 4 1/4 in, 4 1/2 in, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L, Number of Pieces 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.