Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12PK High Visibility Cut Level 3 Polyurethane Dipped Gloves - M

  • Mfr # 48-73-8931B

  • Zoro # G9080021


product price: $112.97
/pk 12, $9.41/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Lime
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8931B
Zoro #
G9080021
UPC #
045242553754
Country of Origin
China

Dimensions

Glove Size
M ( 8 )
Glove Length
9.5 in
Thickness
15 gaugeuge
Size - Numeric
8

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Lime
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
48-73-893
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,000 g
Glove Construction
Seamless Knit
Insulated
No
Glove Hand Style
Left and Right
Standards
EN388
Weight
Lightweight
ANSI/ISEA Puncture Level
2
EN 511 Rating
388
EN 388 Impact Rated
No
Double-Dipped
No
Latex-Free
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
EN 388 Rating
4342C
Hem Style
Finished
Silicone-Free
No
Reversible
No
Glove Lining Material
HPPE, Polyester
Leather Glove Style
Work
Reflective Backing
No
Lint-Free
No
Hand Protection Style
Glove
Fabric Weight
15 g
ANSI/ISEA Cut Level - 2011
3
ANSI/ISEA Cut Load
1,000 g
Cuff Color
High-Visibility Green
Finger Coverage
Full Finger
Glove Coating Color
Black
Palm Type
Coated
Pairs per Package
12
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Touchscreen Compatible
Yes
Includes Finger Fourchettes
No
Cut-Resistance Coverage
CUT 3
Knit Material Color
Lime
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4342C, Standards EN388, Insulated No, Base Coating Material Nitrile, EN 511 Rating 388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.