Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - XXL

  • Mfr # 48-73-8944B

  • Zoro # G9079419


product price: $123.47
/pk 12, $10.29/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Lime
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8944B
Zoro #
G9079419
UPC #
045242553839
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.3 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Lime
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
48-73-894
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,500 g
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Standards
EN388
Weight
Mediumweight
Insulated
No
Fabric Weight
13 g
Reversible
No
Hem Style
Finished
Leather Glove Style
Work
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Touchscreen Compatible
Yes
EN 388 Rating
4X43D
Glove Lining Material
HPPE, Polyester
Cuff Color
High-Visibility Green
Glove Coating Color
Black
Double-Dipped
No
Palm Type
Coated
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
No
Cut-Resistance Coverage
CUT 4
Lint-Free
No
ANSI/ISEA Cut Load
1,500 g
ANSI/ISEA Cut Level - 2011
4
Pairs per Package
12
Reflective Backing
No
Hand Protection Style
Glove
Includes Finger Fourchettes
No
EN 388 Impact Rated
No
EN 511 Rating
388
Knit Material Color
Lime
Latex-Free
Yes
Finger Coverage
Full Finger
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards EN388, Insulated No, Base Coating Material Nitrile, EN 511 Rating 388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.