Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13/16" x 2" Annular Cutter

  • Mfr # 49-59-2081

  • Zoro # G4328186


product price: $59.99
/ea

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Primary Material Application
Aluminum, Bronze, Cast Iron, Copper, Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-59-2081
Zoro #
G4328186
UPC #
045242207817
Country of Origin
Germany

Dimensions

Diameter
13/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
13/16 in
For Chuck Size
3/4 in
Maximum Cutting Depth
2 in
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Primary Material Application
Aluminum, Bronze, Cast Iron, Copper, Steel
Finish - Machining
Black Oxide
Series
49-59
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Stack Cut Teeth
No
Measurement System
Fractional Inch
For Tool Type
Magnetic Drill Presses
Decimal Equivalent
0.8125
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Black Oxide, 13/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.