Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit

  • Mfr # 48-13-6907

  • Zoro # G3976890


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Diameter
13/16 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Drill Style
Auger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-6907
Zoro #
G3976890
UPC #
045242532001
Country of Origin
China

Dimensions

Overall Length
30 in
Drill Bit Size
13/16 in
Diameter
13/16 in
Shank Size
7/16 in
Shank Hex Size
7/16 in
Maximum Drilling Depth
27 in

Details

Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Drill Style
Auger
Decimal Equivalent
0.8125
Measurement System
Fractional Inch
Material - Machining
Carbon Steel
For Use With
Handheld Drills and Drill Presses
Number of Pieces
1
Shank Type - Machining
Hex
Auger Style
Pole Auger
Primary Material Application
Wood
Sub Brand
Shockwave(TM)
Dual Auger
No

Description

Pole Auger, Auger Drill Bit, 13/16 in, 30 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in, Maximum Drilling Depth 27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.