Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13in1 Cushion Grip Screwdriver w/Schrader Bit

  • Mfr # 48-22-2881

  • Zoro # G6248720


product price: $20.97
/ea

Key Features

Drive Size
3/16 in, 1/4 in, 5/16 in, 1/2 in
Overall Length
7 1/2 in
Number of Pieces
12
Features
Tri-material Cushion Grip, Includes Loop Maker
Includes
(8) Bits, (4) Nut Drivers, (1) Loop Maker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2881
Zoro #
G6248720
UPC #
045242514373
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/16 in, 1/4 in, 5/16 in, 1/2 in
Overall Length
7 1/2 in
Shank Length
6 in
Sizes Included
Nut Driver: 1/4 in + 5/16 in + 3/8 in + 1/2 in, Phillips: #1 + #2, Robertson Square Recess: #1 + #2, Slotted: 3/16 in + 1/4 in
Tip Size
#1, #2, 4 mm, 3/16 in, SQ1, SQ2

Details

Item
Multi-Bit Screwdriver
Bit Style
Square, Slotted, Schrader, Lrg. Schrader, Phillips
Number of Pieces
12
Features
Tri-material Cushion Grip, Includes Loop Maker
Includes
(8) Bits, (4) Nut Drivers, (1) Loop Maker
Measurement Type
SAE
Finish
Chrome
Primary Application
HVAC
Insulated
No
ESD Safe
No
Handle Design
Cushion Grip
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Single End/Double End
Double End
Tip Style Group
Phillips
Shank Material
Alloy Steel
Screwdriver Bit Material
Steel
Tether Capable
Not Tether Capable
Bit Retainer Type
Locking Quick-Change
Driver Type
13-in-1
Shank Type
Solid
Ratcheting
No
Handle Material
Rubber
Screwdriver Tip Style
Phillips
Tether Style
Not Tether Capable
Magnetized Tip
No
Tether Ready
No
Corrosion Resistant
Yes
Tip Style
Phillips, Slotted, Square
For Screw Type
Phillips, Slotted, Square
Number of Bits
6
Grip Style
Cushion
Single/Double End Bits
Double End
Bit Material
Steel
Non-Sparking
No
Handle Type
Molded
Bit Storage
In Handle
Number of Tips
12
Replaceable Shank
No
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Handle Shape
Straight
Includes Insulation
Not Insulated
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included

Description

The MILWAUKEE 13 in 1 Cushion Grip Screwdriver with Schrader bit features 13 unique functions, ultimately reducing the number of tools a user must carry. The 13-in-1 screwdriver includes the 8 bits and 4 nut drivers most requested by HVAC professionals. The bit prevents bit wear from hardened screws and extends bit life when fastening specialty screws found in electrical boxes, conduit couplers, outlets and other common job site fixtures. The tri-material cushion grip handle offers best-in-class durability and will not peelCovered by Milwaukee's limited lifetime warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.