Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 13mm Hollow Shaft Nut Driver 48-22-2437

13mm Hollow Shaft Nut Driver (Discontinued)

  • Mfr # 48-22-2437
  • Zoro # G7593731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2437
Zoro #
G7593731
UPC #
045242294558
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Nut Driver Overall Length
7 1/2 in
Nut Driver Hex Size
13 mm
Nut Driver Shank Length
3 in
Hex Size
13 mm
Shank Length
3 in
Range of Lengths
7 1/2 in
For Fastener Size
13 mm
Tip Size
13 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Material
Multi-Component
Item
Hollow Hex Shank Nut Driver
ESD Safe
No
Insulated / Uninsulated
Uninsulated
Nut Driver Handle Design
Cushion Grip
Nonsparking
No
Tether Capable
Tether Capable
Nut Driver Handle Color
Red with Black Grip
Nut Driver Shank Style
Hollow Hex
Insulated
No
Nut Holding
No
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Shank Material
Alloy Steel
Tether Style
Tether Capable
Shank Material
Alloy Steel
Handle Shape
Straight
Magnetized Tip
No
Shank Shape
Hex
Container Type
None
Grip Style
Cushion
Replaceable Shank
No
Handle Color
Black, Red
Shank Finish
Chrome
Corrosion Resistant
Yes
Ratcheting
No
Non-Magnetic
Yes
Non-Sparking
No
Handle Material
Multi-Component
Measurement Type
Metric
Bolt Clearance
3 in
Fastener Holding
No
Tether Ready
No
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank

Description

Hollow Hex Shank Nut Driver, Tip Size 13 mm, Bolt Clearance 3 in, Shank Length 3 in, Cushion, Metric, Hollow Hex, Fastener Holding No, For Fastener Size 13 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.