
Shop MILWAUKEE TOOL
See all product information
SAWZALL Metal Cutting Bi-Metal Reciprocating Blade Set (16-Piece), PK16
Mfr # 49-22-1216
Zoro # G303446083
original price:Â $29.97 , new price: $24.97 , 16 percent off
new price:Â $24.97
/pk 16, $1.56/eaKey Features
Teeth per Inch
18, 14, 24
Length
6 in, 9 in
Material
BiMetal
Tip Material
Bi-Metal
Back Style
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49-22-1216
Zoro #
G303446083
UPC #
045242476558
Country of Origin
United States
Dimensions
Length
6 in, 9 in
Blade Length
6 in, 9 in
Height
12 in
Cut Width
0.04 in
Overall Length
6 in, 9 in
Blade Thickness (in)
0.035 in
Details
Item
Reciprocating Saw Blade Set
Teeth per Inch
18, 14, 24
Material
BiMetal
Tip Material
Bi-Metal
Back Style
Straight
Materials Cut
Metal
Cutting Edge Style
Rigid for Straight Cuts
Includes
Number of Pieces
16
For Use With Saw Type
Reciprocating Saws
Application
Metal
Blade Material
Bi-Metal
Shop By
Hot Buys
Product Type
Reciprocating Saw Blade Set
For Workpiece Material
Metal
Compatible Product Type
Reciprocating Saw
Saw Blade Type
Reciprocating Saw
Material Cut
Metal
Description
Cutting Bi-Metal Reciprocating Blade Set,Package Quantity16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.