14 in. Diamond Segmented Masonry and Concrete Cutting Blade (Discontinued)
- Mfr # 49-93-7040
- Zoro # G1629996
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-93-7040
Zoro #
G1629996
UPC #
045242216956
Country of Origin
Thailand
Dimensions
Arbor Size
1 in
Blade Dia.
14 in
Blade Thickness
0.787 in
Overall Diameter
14 in
Overall Thickness
0.79 in
Details
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Concrete, Masonry
Diamond Knockout
Diamond Knockout Not Included
Grade
Good
For Use With Saw Type
Handheld Concrete Saw, Table Saw
For Use On Concrete Type
Green Concrete
Arbor Shape
Round
Blade Material
Diamond
Primary Material Application
Concrete
Compatible Product Type
Handheld Concrete Saw, Table Saw
Speed - Maximum
5,460 RPM
For Concrete Type
Green Concrete
Material
Diamond
For Workpiece Material
Concrete, Masonry
Description
Diamond Saw Blade, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, For Use With Saw Type Handheld Concrete Saw, Table Saw, Cutting Type Wet/Dry, Rim Type Segmented, Primary Material Application Concrete, Materials Cut Concrete, Masonry, For Use On Concrete Type Green Concrete, Grade Good, Blade Thickness 0.787 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.