1/4 in. Drive 13mm Metric 6-Point Deep Socket with FOUR FLAT Sides
Mfr # 45-34-9051
Zoro # G200002801
product price: $7.49
/eaKey Features
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45-34-9051
Zoro #
G200002801
UPC #
045242565610
Country of Origin
China
Dimensions
Drive Size
1/4 in
Overall Length
2 9/16 in
Socket Size
13 mm
Socket Depth
Deep
Details
Item
Deep Well Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Measurement Type
Metric
Locking
No
Non-Sparking
No
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Impact Rated
No
Drive Type
Hand
Product Type
Deep Well Socket
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Description
Deep Well Socket, Socket Size 13 mm, 6-Point, Chrome Vanadium Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.