Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. Drive 1/4 in. SAE 6-Point Socket with FOUR FLAT Sides

  • Mfr # 45-34-9003

  • Zoro # G000002414


product price: $5.49
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Tether Ready
No
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-34-9003
Zoro #
G000002414
UPC #
045242565214
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
4 59/64 in
Socket Depth
Standard
Socket Size
1/4 in

Details

Item
Standard Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Tether Ready
No
Non-Sparking
No
Insulated
No
Material
Chrome Vanadium Steel
Socket Shape
6-Point
Measurement Type
SAE
Impact Rated
No
Drive Type
Hand
Locking
No
Product Type
Standard Socket
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Standard Socket, Socket Size 1/4 in, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.