Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/4" Drive 26pc Ratchet & Socket Set - SAE 48-22-9404

1/4" Drive 26pc Ratchet & Socket Set - SAE (Discontinued)

  • Mfr # 48-22-9404
  • Zoro # G6432239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9404
Zoro #
G6432239
UPC #
045242504626
Country of Origin
China

Dimensions

Drive Size
1/4"
Socket Size Range
5/32 in to 9/16 in
Overall Length
8 3/4 in
Deep Socket Style/Size
Deep 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Container Length
1 3/4 in
Standard Socket Style/Size
Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Container Width
9 1/2 in
Deep Socket Size
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
Standard Socket Size
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Container Height
8 3/4 in

Details

Item
Socket Set
Number of Pieces
26 pc.
Includes
(26) 1/2" Deep Well Socket, 1/2" Standard Socket, 1/4" Deep Well Socket, 1/4" Standard Socket, 11/32" Deep Well Socket, 11/32" Standard Socket, 3/16" Deep Well Socket, 7/32" Standard Socket, 3/8" Deep Well Socket, 3/8" Standard Socket, 3" Extension, 5/16" Deep Well Socket, 5/16" Standard Socket, 5/32" Deep Well Socket, 5/32" Standard Socket, 6" Extension, 7/16" Deep Well Socket, 7/16" Standard Socket, 7/32" Deep Well Socket, 7/32" Standard Socket, 9/32" Deep Well Socket, 9/32" Standard Socket, 90-tooth Ratchet, Universal Joint
Measurement Type
SAE
Std. Socket Point Styles Included
6
SAE or Metric
SAE
Impact Rated
No
Drive Type
SAE
Sockets Included
(10) Deep 6-Point, (10) Standard 6-Point
Ratchets Included
Pear Head 6 in
Material
Alloy Steel
Tether Capable
Not Tether Capable
Flex Socket Point Styles Included
None
Finish
Chrome
Insulated
No
Tether Style
Not Tether Capable
Number of Standard Sockets
11
Includes Deep Sockets
Yes
Flex Range of Motion
4 Degrees
Head Shape
Pear
Head Type
Standard
Socket Shape
6-Point
Tether Ready Drive Tools
Not Tether Capable
Number of Deep Sockets
11
Number of Geared Teeth
90
Reversing
Yes
Minimum Arc Swing
4 Degrees
Includes Socket Bits
No
Includes Standard Sockets
Yes
Tether Ready Sockets
Not Tether Capable
Container Features
Dust Resistant
Piece Count Range
26 to 50
Non-Sparking
No
Locking
No
Includes Flex Sockets
No
Includes Wrenches
Yes
Corrosion Resistant
Yes
Container Type
Plastic Case
Flex Socket Count/Style
None
Includes Drive Tools
Yes

Description

Drive 26pc Ratchet And Socket Set - SAE 1/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.