Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/4" Drive Socket Set Metric 28 pc. Pieces 5 mm to 15 mm , Chrome 48-22-9504

1/4" Drive Socket Set Metric 28 pc. Pieces 5 mm to 15 mm , Chrome (Discontinued)

  • Mfr # 48-22-9504
  • Zoro # G6432257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9504
Zoro #
G6432257
UPC #
045242504633
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Socket Size Range
5 mm to 15 mm
Overall Length
8 3/4 in
Container Length
1 3/4 in
Deep Socket Size
5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Standard Socket Style/Size
Standard 6-Point: 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Standard Socket Size
5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Container Height
8 3/4 in
Container Width
9 1/2 in
Deep Socket Style/Size
Deep 6-Point: 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm

Details

Item
Socket Set
Number of Pieces
28 pc.
Includes
(28) 10mm, Deep Well Socket, 10mm, Standard Socket, 11mm, Deep Well Socket, 11mm, Standard Socket, 12mm, Deep Well Socket, 12mm, Standard Socket, 13mm, Deep Well Socket, 13mm, Standard Socket, 14mm, Deep Well Socket, 14mm, Standard Socket, 15mm, Deep Well Socket, 15mm, Standard Socket, 3" Extension, 5_5mm, Deep Well Socket, 5.5mm, Standard Socket, 5mm, Deep Well Socket, 5mm, Standard Socket, 6" Extension, 6mm, Deep Well Socket, 6mm, Standard Socket, 7mm, Deep Well Socket, 7mm, Standard Socket, 8mm, Deep Well Socket, 8mm, Standard Socket, 90 Tooth Ratchet, 9mm, Deep Well Socket, 9mm, Standard Socket Universal Socket
Measurement Type
Metric
Impact Rated
No
Finish
Chrome
Material
Alloy Steel
Ratchets Included
Pear Head 6 in
Tether Capable
Not Tether Capable
Sockets Included
(12) Deep 6-Point, (12) Standard 6-Point
SAE or Metric
Metric
Std. Socket Point Styles Included
6
Flex Socket Point Styles Included
None
Drive Type
Metric
Insulated
No
Tether Style
Not Tether Capable
Non-Sparking
No
Includes Wrenches
Yes
Reversing
Yes
Locking
No
Tether Ready Drive Tools
Not Tether Capable
Corrosion Resistant
Yes
Includes Standard Sockets
Yes
Container Features
Dust Resistant
Number of Geared Teeth
90
Flex Range of Motion
4 Degrees
Number of Standard Sockets
12
Includes Deep Sockets
Yes
Tether Ready Sockets
Not Tether Capable
Head Shape
Pear
Number of Deep Sockets
12
Minimum Arc Swing
4 Degrees
Container Type
Plastic Case
Includes Socket Bits
No
Socket Shape
6-Point
Piece Count Range
26 to 50
Head Type
Standard
Includes Flex Sockets
No
Flex Socket Count/Style
None
Includes Drive Tools
Yes

Description

Product details about the MILWAUKEE TOOL - 48-22-9504 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The Milwaukee Tool - 48-22-9504 Socket Set is a comprehensive collection of metric sockets, designed to accommodate a wide range of tasks. The set includes both standard and deep 6-point sockets in sizes ranging from 5 mm to 15 mm, providing versatility for various applications. Each socket is crafted with precision and accuracy, ensuring reliable fitment on fasteners.
Constructed from durable alloy steel, these sockets are built to withstand rigorous use without compromising their integrity. They feature a chrome finish that not only enhances the aesthetic appeal but also offers corrosion resistance for long-lasting performance. The pear head ratchet included in the set boasts 90 geared teeth which allow for a minimum arc swing of just four degrees, making it suitable for work in tight spaces.
This socket set comes neatly organized in a dust-resistant plastic case measuring 91⁄2 inches wide by 83⁄4 inches high with an overall length of just under two inches. This compact design makes it convenient for storage and transportation while protecting your tools from damage or loss. With its non-tether capable attribute, this set is designed more towards stationary usage rather than elevated worksites where tethering might be required.
With its total count of twenty-eight pieces including wrenches and drive tools along with the sockets themselves, this Milwaukee Tool - 48-22-9504 Socket Set provides you with all necessary components needed for your mechanical tasks at hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.