Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/4" Drive 50pc Ratchet & Socket Set - SAE & Metric 48-22-9004

1/4" Drive 50pc Ratchet & Socket Set - SAE & Metric (Discontinued)

  • Mfr # 48-22-9004
  • Zoro # G6432248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9004
Zoro #
G6432248
UPC #
045242508778
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Socket Size Range
5 mm to 15 mm, 5/32 in to 9/16 in
Overall Length
15 in
Container Length
1 13/16 in
Deep Socket Style/Size
Deep 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5 mm, 5.5 mm
Standard Socket Style/Size
Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 3/16 in, 3/8 in, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Container Width
9 15/16 in
Container Height
15 1/8 in
Deep Socket Size
5/32 in, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Standard Socket Size
5/32 in, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm

Details

Item
Socket Set
Number of Pieces
50 pc.
Includes
(50) 1/2" Deep Well Socket, 1/2" Standard Socket, 1/4" Deep Well Socket, 1/4" Standard Socket, 10mm, Deep Well Socket, 10mm, Standard Socket, 11/32" Deep Well Socket, 11/32" Standard Socket, 11mm, Deep Well Socket, 11mm, Standard Socket, 12mm, Deep Well Socket, 12mm, Standard Socket, 13mm, Deep Well Socket, 13mm, Standard Socket, 14mm, Deep Well Socket, 14mm, Standard Socket, 15mm, Deep Well Socket, 15mm, Standard Socket, 3/16" Deep Well Socket, 7/32" Standard Socket, 3/8" Deep Well Socket, 3/8" Standard Socket, 3" Extension, 5/16" Deep Well Socket, 5/16" Standard Socket, 5/32" Deep Well Socket, 5/32" Standard Socket, 5_5mm, Deep Well Socket, 5_5mm, Standard Socket, 5mm, Deep Well Socket, 5mm, Standard Socket, 6" Extension, 6mm, Deep Well Socket, 6mm, Standard Socket, 7/16" Deep Well Socket, 7/16" Standard Socket, 7/32" Deep Well Socket, 7/32" Standard Socket, 7mm, Deep Well Socket, 7mm, Standard Socket, 8mm, Deep Well Socket, 8mm, Standard Socket, 9/16" Standard Socket, 9/32" Deep Well Socket, 9/32" Standard Socket, 90-tooth Ratchet, 9/16" Deep Well Socket, 9mm, Deep Well Socket, 9mm, Standard Socket, Universal Socket
Measurement Type
SAE, Metric
Drive Type
SAE + Metric
SAE or Metric
SAE, Metric
Tether Capable
Not Tether Capable
Impact Rated
No
Material
Alloy Steel
Sockets Included
(23) Deep 6-Point, (25) Standard 6-Point
Finish
Chrome
Ratchets Included
Pear Head 6 in
Flex Socket Point Styles Included
None
Std. Socket Point Styles Included
6
Insulated
No
Tether Style
Not Tether Capable
Container Features
Dust Resistant
Container Type
Plastic Case
Flex Range of Motion
4 Degrees
Non-Sparking
No
Head Type
Standard
Minimum Arc Swing
4 Degrees
Includes Deep Sockets
Yes
Tether Ready Drive Tools
Not Tether Capable
Includes Standard Sockets
Yes
Includes Flex Sockets
No
Corrosion Resistant
Yes
Piece Count Range
26 to 50
Number of Geared Teeth
90
Locking
No
Number of Standard Sockets
23
Socket Shape
6-Point
Tether Ready Sockets
Not Tether Capable
Reversing
Yes
Head Shape
Pear
Includes Wrenches
Yes
Includes Socket Bits
No
Number of Deep Sockets
13
Flex Socket Count/Style
None
Includes Drive Tools
Yes

Description

Drive 50pc Ratchet And Socket Set - SAE And

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.