Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Socket Extension Bar 6 in L, 1 Pieces, Chrome 43-24-9101

Socket Extension Bar 6 in L, 1 Pieces, Chrome (Discontinued)

  • Mfr # 43-24-9101
  • Zoro # G200410835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-24-9101
Zoro #
G200410835
UPC #
045242566174
Country of Origin
China

Dimensions

Overall Length
6 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Socket Extension Bar
Finish
Chrome
Number of Pieces
1
Impact Rated
No
Material
Chrome Vanadium Steel
Insulated
No
Input Drive Gender
Female
Output Drive Shape
Square
Input Drive Shape
Square
Output Drive Gender
Male
Non-Sparking
No
Includes
(1) 1/4" DR SOCKET 6" EXTENSION BAR
Socket Extension Type
Standard
Locking
No
Measurement Type
SAE
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Socket Extension Style
Standard

Description

If you need to reach tight spaces, the Milwaukee 43-24-9101 Socket Extension Bar is a useful tool. The extension bar can be used with both square and hex sockets. Made of chrome vanadium steel, this socket extension bar has a length of 6 in. It comes with a chrome finish that will resist corrosion and rust. You can measure this product using SAE units. If you want to reach hard to get at places, equip yourself with the Milwaukee 43-24-9101 Socket Extension Bar today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.