Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. Drive 9mm Metric 6-Point Socket with FOUR FLAT Sides

  • Mfr # 45-34-9035

  • Zoro # G700002707


product price: $5.49
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Non-Sparking
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-9035
Zoro #
G700002707
UPC #
045242565450
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
4 59/64 in
Socket Size
9 mm
Socket Depth
Standard

Details

Item
Standard Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Non-Sparking
No
Insulated
No
Drive Type
Hand
Material
Chrome Vanadium Steel
Measurement Type
Metric
Socket Shape
6-Point
Locking
No
Tether Ready
No
Impact Rated
No
Product Type
Standard Socket
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Standard Socket, Socket Size 9 mm, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.