Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/4" Drive Ratchet 48-22-9014

1/4" Drive Ratchet (Discontinued)

  • Mfr # 48-22-9014
  • Zoro # G6432354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9014
Zoro #
G6432354
UPC #
045242513017
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
6"
Head Width
13/16 in
Length
6"
Head Thickness
1 in
Head Depth
1 in

Details

Item
Drive Ratchet 1/4"
Head Movement
Fixed
Reversing
Yes
Head Style
Pear
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Finish
Chrome
Number of Geared Teeth
90
Material
Alloy Steel
Includes
(1) 48-22-9014 1/4 in Drive Ratchet
For Use With
Sockets
Features
Flush Directional Lever
Min. Arc Swing
4 Degrees
Repair Kit
Mfr. No. 48-22-9004
Tether Capable
Not Tether Capable
Measurement Type
SAE
Tether Style
Not Tether Capable
Head Shape
Pear
Head Type
Standard
Insulated
No
Ratcheting
Yes
Corrosion Resistant
Yes
Ratchet Type
Standard
Grip Style
Smooth
Flex Range of Motion
4 Degrees
Quick Release
No
Non-Sparking
No
Minimum Arc Swing
4 Degrees
Tether Ready
No

Description

The Milwaukee 48-22-9014 1/4" Drive Ratchet is the hand ratchet you need for all your mechanical work. This drive ratchet has a flush directional lever, which allows you to switch gears without moving the wrench. The alloy steel construction means it is durable and will last for years. It features a 90 gear tooth mechanism that provides smooth, efficient operation with its fixed head movement. The head style is pear, making it easy to grip and comfortable to use. When it comes to working on small fasteners, the Milwaukee 48-22-9014 1/4" Drive Ratchet is the perfect tool for the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.