Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 14 Gauge Shear 6815

14 Gauge Shear (Discontinued)

  • Mfr # 6815
  • Zoro # G3294076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6815
Zoro #
G3294076
UPC #
045242059355
Country of Origin
China

Dimensions

Overall Length
10 1/4 in
Tool Length (In.)
10 1/4 in
Min. Cut Radius
3/4 in
Cord Length
8 ft
Minimum Cutting Radius
3/4 in

Details

Item
Shear
No Load Strokes/Minute
4000
Corded/Cordless
Corded
Corded/Banded
Corded
Stainless Steel Capacity (Gauge)
16
Amps @ 120V
5.0
Steel Capacity (Gauge)
14
Speed Range
4,000 RPM
Tool Weight (Lb.)
5
Features
Feeler Gauge, Hex Wrench, Scrap Deflector, Shoe, Toggle Switch
Cord
8 ft 2-Cond.
Bearings
Ball & Needle
Application
Metal Fabrication, Metal Working
Voltage
120V AC/DC
Includes
Feeler Gauge, Hex Key
Number of Pieces
3
Primary Material Application
Sheet Metal
Minimum Strokes per Minute
4,000 stroke/min
Capacity Stainless Steel
16 ga
Maximum Motor Speed
4,000 RPM
Speed Setting
Single Speed
Throttle Type
Trigger
Shear Style
Scroll Cut
Handle Type
Barrel Grip
Current
5 A
Locking
Lock-Off and Lock-On
Swivel Angle
0 Degrees
Blades Included
No
Blade Type
Right, Left
Capacity Steel
14 ga
Power Source
Corded
Tool Weight
5 lb
Maximum Strokes per Minute
4,000 stroke/min

Description

When you need to cut metal, the Milwaukee 6815 14 Gauge Shear is the ideal tool for the job. It features a toggle switch and cord lock, which make it easy to use. With a stainless steel capacity of 16 gauge, this shear can cut through thick metal with ease. The feeler gauge allows you to set precise cuts while the hex wrench gives you access to all areas of the tool. There is also a scrap deflector that directs debris away from your line of sight and a shoe guard so you can get close without worrying about nicking yourself. The 8 ft 2-conductor cord provides enough reach for most applications and has a cord lock feature so it won't disconnect unexpectedly. The Milwaukee 6815 14 Gauge Shear is an essential tool that will help get any project done quickly and safely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.