Zoro Homepage
This item is Discontinued.
Milwaukee Tool 14"  Hand Held Cut-Off Machine 6185-20

14" Hand Held Cut-Off Machine (Discontinued)

  • Mfr # 6185-20
  • Zoro # G0939224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6185-20
Zoro #
G0939224
UPC #
045242042715
Country of Origin
China

Dimensions

Blade Dia.
14 in
Arbor Size
1 in

Details

Item
Cut-Off Machine
Voltage
120V AC
HP
4.8
Corded/Cordless
Corded
Cutting Capacity
4-7/16"
Handle Type
Straight
No Load RPM
4600
Material
Cast Aluminum, Polycarbonate
Tool Weight
27.3 lb
Includes
(2) Flange Nuts, Back Flange, Hex Wrench, Top Flange
Application
Cutting Bar Stock, Rebar, Struts, Pipe and Conduit
Corded/Banded
Corded
Guard Type
Adjustable for Multiple Cutting Depths
Amps
15
Phase
Single
Miter Angle Range
0 Degrees
Current
15 A
Cutting Blade Type
Abrasive Disc
Arbor Shape
Round
Round Cut Capacity @ 0 Deg.
1 1/8 in
Power Source
Corded
Metal Saw Type
Cut-Off Machine
Horsepower
4.8
Max. Blade Speed
4,600 RPM
Tool Style
Handheld

Description

Cut-Off Machine, Voltage 120V AC, Blade Dia. 14 in, Arbor Size 1 in, 4600 No Load RPM, 4.8 HP, 15 Amps, Corded, Cutting Capacity 4-7/16 In., Guard Type Adjustable for Multiple Cutting Depths, Handle Type Straight, Tool Weight 27.3 lb, Application Cutting Bar Stock, Rebar, Struts, Pipe and Conduit, Material Cast Aluminum, Polycarbonate, Includes (2) Flange Nuts, Back Flange, Hex Wrench, Top Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.