Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Hollow Shaft Nut Driver

  • Mfr # 48-22-2421

  • Zoro # G7624486


product price: $9.99
/ea

Key Features

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Overall Length
7 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2421
Zoro #
G7624486
UPC #
045242294350
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Nut Driver Hex Size
1/4 in
Nut Driver Overall Length
7 in
Nut Driver Shank Length
3 in
Hex Size
1/4 in
Tip Size
1/4 in
Range of Lengths
7 1/2 in
Shank Length
3 in
For Fastener Size
1/4 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Nonsparking
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nut Holding
No
Nut Driver Shank Material
Alloy Steel
Nut Driver Shank Style
Hollow Hex
Nut Driver Handle Material
Multi-Component
Magnetic/Nonmagnetic
Nonmagnetic
Insulated
No
Nut Driver Handle Color
Red with Black Grip
Nut Driver Handle Design
Cushion Grip
Screwdriver and Nut Driver Grouping
Nut Drivers
Insulated / Uninsulated
Uninsulated
Item
Hollow Hex Shank Nut Driver
ESD Safe
No
Tether Style
Tether Capable
Shank Material
Alloy Steel
Measurement Type
SAE
Fastener Holding
No
Grip Style
Cushion
Handle Color
Black, Red
Bolt Clearance
3 in
Ratcheting
No
Shank Finish
Chrome
Corrosion Resistant
Yes
Replaceable Shank
No
Handle Material
Multi-Component
Non-Magnetic
Yes
Shank Shape
Hex
Magnetized Tip
No
Handle Shape
Straight
Container Type
None
Tether Ready
No
Non-Sparking
No
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Hollow Hex Shank Nut Driver, Tip Size 1/4 in, Bolt Clearance 3 in, Shank Length 3 in, Cushion, SAE, Hollow Hex, Fastener Holding No, For Fastener Size 1/4 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.