Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 pc. SHOCKWAVE Impact Duty 1/4 in. Drive Metric Standard 6 Point Socket Set

  • Mfr # 49-66-7002

  • Zoro # G801701387


product price: $54.97
/ea

Key Features

Drive Size
1/4 in
Number of Pieces
14 pc.
Finish
Black Phosphate
Material
Steel
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7002
Zoro #
G801701387
UPC #
045242580521
Country of Origin
China

Dimensions

Drive Size
1/4 in
Container Height
15/16 in
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 4 mm, 4.50 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Wall Thickness
3/64 in, 1/16 in
Container Length
13 13/16 in
Socket Depth
Standard
Container Width
1 29/64 in
Socket Size
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 4.50mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm
Standard Socket Style/Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 4.50 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Standard 6-Point: 4 mm
Socket Size Range
4 mm to 15 mm

Details

Item
Impact Socket Set
Number of Pieces
14 pc.
Finish
Black Phosphate
Material
Steel
Measurement Type
Metric
Includes
(1) Socket Rail, (14) Sockets
Impact Rated
Yes
Piece Count Range
2 to 25
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Includes Standard Sockets
Standard Sockets Included
Locking
No
Tether Ready
No
Number of Standard Sockets
14
Includes Deep Sockets
Deep Sockets Not Included
Number of Deep Sockets
0
Container Features
Socket Rail
Bolt Clearance
3/8 in, 7/16 in, 1/2 in, 9/16 in
Drive Type
Metric
Standards
ASME
Insulated
No
Number of Flex Sockets
0
Non-Magnetic
Yes
Non-Sparking
No
Socket Shape
6-Point
Includes Flex Sockets
Flex Sockets Not Included
Includes Drive Tools
No
Container Type
Rail
Includes Socket Bits
Socket Bits Not Included
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Product Type
Socket Set
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Torx Sockets
Torx Sockets Not Included
Series
SHOCKWAVE(TM) Impact Duty
Flex Socket Count/Style
0

Description

The Milwaukee 49-66-7002 1/4 in. Drive IMPACT SOCKET SET is a compact and versatile set of 14 metric impact sockets that are designed to fit into tight spaces. This makes them ideal for use on automotive, farm equipment, motorcycles and bicycles. The black phosphate finish resists corrosion and helps maintain the tool's durability. Each socket features a 6-point standard size ranging from 4mm to 15mm, so you will always have the right tool for the job. This set includes 10mm, 11mm, 12mm, 13mm, 14mm and 15 mm sizes in both standard 6-point sockets and deep sockets. Whether you are an automotive enthusiast or bike rider looking for tools that can help with repairs or maintenance work on your vehicle or bike - the Milwaukee 49-66-7002 1/4 in Drive IMPACT SOCKET SET is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.