Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 pc. SHOCKWAVE Impact Duty 1/4 in. Drive Metric Deep Well 6 Point Socket Set

  • Mfr # 49-66-7003

  • Zoro # G001701392


product price: $64.49
/ea

Key Features

Drive Size
1/4 in
Number of Pieces
14 pc.
Finish
Black Phosphate
Material
Steel
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7003
Zoro #
G001701392
UPC #
045242580538
Country of Origin
China

Dimensions

Drive Size
1/4 in
Socket Size
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 4.50mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm
Wall Thickness
3/64 in, 1/16 in
Socket Size Range
4 mm to 15 mm
Container Length
13 13/16 in
Container Height
15/16 in
Socket Depth
Deep
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 4 mm, 4.5 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Deep Socket Style/Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 4.5 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Deep 6-Point: 4 mm
Container Width
1 29/64 in

Details

Item
Impact Socket Set
Number of Pieces
14 pc.
Finish
Black Phosphate
Material
Steel
Measurement Type
Metric
Includes
(1) Socket Rail, (14) Sockets
Number of Flex Sockets
0
Socket Shape
6-Point
Container Type
Rail
Insulated
No
Tether Ready
No
Impact Rated
Yes
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Drive Type
Metric
Includes Standard Sockets
Standard Sockets Not Included
Container Features
Socket Rail
Bolt Clearance
7/16 in, 1/2 in, 9/16 in, 5/8 in, 13/16 in, 7/8 in, 1 in
Includes Deep Sockets
Deep Sockets Included
Locking
No
Piece Count Range
2 to 25
Number of Deep Sockets
14
Includes Flex Sockets
Flex Sockets Not Included
Non-Magnetic
Yes
Non-Sparking
No
Standards
ASME
Includes Drive Tools
No
Number of Standard Sockets
0
Product Type
Socket Set
Tether Status
Not Tether Capable
Includes Torx Sockets
Torx Sockets Not Included
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Socket Bits
Socket Bits Not Included
Includes Insulation
Not Insulated
Flex Socket Count/Style
0
Impact Rated Status
Impact Rated
Series
SHOCKWAVE(TM) Impact Duty
Includes Locking
Locking Not Included

Description

Product details about the MILWAUKEE TOOL - 49-66-7003 IMPACT SOCKET SET.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7003 Impact Socket Set is a comprehensive collection of deep sockets, designed to accommodate various bolt clearances ranging from 7/16 in up to 1 in. The set includes metric drive type sockets with sizes spanning from 4mm to 15mm, providing versatility for a range of tasks. Each socket features a six-point shape and has been crafted with precision for an accurate fit.
Constructed from durable steel material, these impact-rated sockets are built to withstand high torque applications. They feature a black phosphate finish that adds an extra layer of protection against corrosion and wear. With wall thicknesses varying between 3/64 in and 1/16 in, the robust design ensures longevity even under heavy use conditions.
This set comprises fourteen pieces including one socket rail and thirteen different sized deep sockets. It does not include standard or flex sockets but is compatible with adapters, drivers, ratchets, and wrenches making it suitable for diverse fastening needs. The included socket rail provides organized storage within its compact dimensions (Container Length:13 13/16in; Width:1 29/64in; Height:15/16in). This product adheres strictly to ASME standards indicating its quality construction and performance capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.