Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 pc. SHOCKWAVE Impact Duty 1/4 in. Drive SAE Standard 6 Point Socket Set

  • Mfr # 49-66-7000

  • Zoro # G101701384


product price: $44.97
/ea

Key Features

Drive Size
1/4 in
Number of Pieces
10 pc.
Finish
Black Phosphate
Material
Steel
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7000
Zoro #
G101701384
UPC #
045242580507
Country of Origin
China

Dimensions

Drive Size
1/4 in
Standard Socket Style/Size
1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Standard 6-Point: 3/16 in
Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
Wall Thickness
3/64 in, 1/16 in
Standard Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
Container Width
1 29/64 in
Socket Depth
Standard
Container Height
15/16 in
Socket Size Range
3/16 in to 9/16 in
Container Length
13 13/16 in

Details

Item
Impact Socket Set
Number of Pieces
10 pc.
Finish
Black Phosphate
Material
Steel
Measurement Type
SAE
Includes
(1) Socket Rail, (10) Sockets
Includes Deep Sockets
Deep Sockets Not Included
Number of Standard Sockets
10
Includes Standard Sockets
Standard Sockets Included
Drive Type
SAE
Includes Drive Tools
No
Standards
ASME
Tether Ready
No
Impact Rated
Yes
Socket Shape
6-Point
Bolt Clearance
3/8 in, 7/16 in
Number of Deep Sockets
0
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Non-Sparking
No
Container Type
Rail
Piece Count Range
2 to 25
Number of Flex Sockets
0
Non-Magnetic
Yes
Locking
No
Includes Flex Sockets
Flex Sockets Not Included
Container Features
Socket Rail
Insulated
No
Includes Thin Wall
No Thin Wall
Includes Socket Bits
Socket Bits Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Torx Sockets
Torx Sockets Not Included
Flex Socket Count/Style
0
Product Type
Socket Set
Tether Status
Not Tether Capable
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the MILWAUKEE TOOL - 49-66-7000 IMPACT SOCKET SET.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7000 Impact Socket Set is a comprehensive collection of standard sockets, ranging in size from 3/16 inch to 9/16 inch. These sizes are suitable for various applications and can be used with adapters, drivers, ratchets, and wrenches. The set includes ten standard sockets: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in and the Standard six-point socket at a size of:3 /16 inches. This variety allows for flexibility when working on different projects.
Crafted from durable steel material with a black phosphate finish for added durability against wear and tear. Each socket features a wall thickness between the range of either three sixty-fourths or one-sixteenth inches providing adequate strength during use. The sockets have been designed as non-magnetic tools that are not insulated nor do they possess any locking or non-sparking properties.
This impact-rated set comes complete with ten pieces including one socket rail along with the aforementioned ten sockets all contained within an ASME-standardized container featuring dimensions of approximately thirteen by fifteen-sixteenths inches lengthwise and one twenty-nine sixty-fourths widthwise. Despite not including deep or flex sockets nor being tether ready this set provides compatibility with SAE drive types specifically those measuring at quarter-inch drive size making it suitable for general construction needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.