14 in L 2 in Cap. Aluminum Straight Pipe Wrench

  • Mfr # 48-22-7214

  • Zoro # G6388667


original price: $49.97
10% off
new price: $44.97
/ea

Key Features

Jaw Capacity
2 in
Handle Material
Aluminum
Handle Type
Ergonomic
Nonsparking
No
Jaw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-7214
Zoro #
G6388667
UPC #
045242342396
Country of Origin
Viet Nam

Dimensions

Overall Length
14 in
Size
14 in.

Details

Item
Straight Pipe Wrench
Jaw Capacity
2 in
Handle Material
Aluminum
Handle Type
Ergonomic
Nonsparking
No
Jaw Material
Alloy Steel
Features
Overbite Jaw-Largest Gripping Surface; Ergonomic Handle Form-Designed for Maximum Comfort, Won't Dig into the Palm; Through Hardened Jaws-Increased Durability and Grip; Dual Coil Springs-For Maximum Durability and Tool Life; Ergonomic Hook Jaw Design-For Easy Detachment from the Workpiece
Material
Steel
Tether Style
Tether Ready
Insulated
No
Finish
Black Oxide
Jaw Texture
Serrated
Adjustable
Manual
Corrosion Resistant
No
Adjustment Type
Groove
Non-Magnetic
Yes

Description

Straight Pipe Wrench, Aluminum, Black Oxide, Jaw Capacity 2 in, Serrated, Overall Length 14 in, Ergonomic, Tether Ready, Insulated No, Non-Magnetic Yes, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.