Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. x 25 ft. Bulb Head Replacement Drain Cleaning Cable

  • Mfr # 48-53-2579

  • Zoro # G504105116


product price: $39.97
/ea

Key Features

For Use With
Trapsnake 25 ft Auger
Material
Steel
Size
1/4 in x 25 ft
Number of Pieces
1
Includes
Auger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2579
Zoro #
G504105116
UPC #
045242635870
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in x 25 ft
Cable Dia. (In.)
1/4 in
Cable Length (Ft.)
25
Maximum Drain Line Inside Diameter
2 in
Cable Length
25 ft
Cable Diameter
1/4 in
Minimum Drain Line Inside Diameter
1/2 in

Details

Item
1/4 in. x 25 ft. Bulb Head Replacement Drain Cleaning Cable
For Use With
Trapsnake 25 ft Auger
Material
Steel
Number of Pieces
1
Includes
Auger
Max. Run
25 ft
Drain Line Capacity I.D.
1/2 in to 1 1/2 in
Fits Brand
Milwaukee TRAPSNAKE 25' Auger
Cable Type
1/4 in x 25 ft Hollow Core
Product Type
Bulb Head Replacement Cable
Core Type
Hollow Core
Compatible Machine Type
Hand Spinners
Compatible Cleaner Series
TRAPSNAKE Hand Spinners
Cable End Type
Bulb Auger
Compatible Cleaner Manufacturer Part Number
49-16-2573
Application
Bathtub, Shower, Sink
Head Type
Bulb; Drop Head
Cable Material
Steel
Compatible Cleaner Battery Platform
M12

Description

Drain Cleaning Cable, Product Type Bulb Head Replacement Cable, Compatible Machine Type Hand Spinners, Compatible Cleaner Series TRAPSNAKE Hand Spinners, Cable Type Drum, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1/2 in, Cable Diameter 1/4 in, Cable Length 25 ft, Core Type Hollow Core, Cable End Type Bulb Auger, Application Bathtub, Shower, Sink, Cable Material Steel, Compatible Cleaner Battery Platform M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.