Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 in Metal & Stainless Cutting Circular Saw Blade (1 in Arbor)

  • Mfr # 48-40-4505

  • Zoro # G4886892


product price: $154.97
/ea
Free Shipping & Returns

Key Features

Number of Teeth
72
For Use With
Milwaukee Dry Cut Machine Mfr. No. 6190-20
Hook Angle
0 Degrees
Tooth Grind
ATB
Blade Type
Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4505
Zoro #
G4886892
UPC #
045242132973
Country of Origin
Japan

Dimensions

Plate Thickness
0.045 in
Blade Dia.
14"
Cutting Depth
5/8"
Arbor Size
1 in
Max. Cutting Depth
5/8 in
Cut Width
0.09 in
Blade Diameter
14"
Overall Diameter
14 in
Overall Thickness
0.05 in
Cutting Depth - Maximum
5/8 in

Details

Item
Circular Saw Blade
Number of Teeth
72
For Use With
Milwaukee Dry Cut Machine Mfr. No. 6190-20
Hook Angle
0 Degrees
Tooth Grind
ATB
Blade Type
Metal Cutting
Max. RPM
1800
Arbor Hole
1"
Diamond Knockout
Diamond Knockout Not Included
Kerf
0.086"
For Use With Saw Type
Circular Saws
Primary Saw Application
Metal
Application
Metal & Stainless
Tip Material
Carbide
Materials Cut
Ferrous Metals, Steel
Series
48-40
Metal Cutting Type
Thin Metal
Arbor Shape
Round
Primary Material Application
Steel, Steel Alloys
Max. Blade Speed
1,800 RPM
Speed - Maximum
1,800 RPM
For Workpiece Material
Ferrous Metals, Steel, Steel Alloys
Product Type
Circular Saw Blade
Compatible Product Type
Circular Saw

Description

Metal Circular Saw Blades were specifically designed to exceed the expectations of contractors for blade life, cut quality, and speed in the most demanding metal cutting applications – without a lubricant. A hand-tensioned, hardened alloy steel body extends blade life and delivers the highest quality cuts available. Carbide Tipped teeth with Alternate Top Bevel grind shear through metal leaving burr-free, cool-to-touch cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.