Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. SAE Combination Wrench

  • Mfr # 45-96-9408

  • Zoro # G100002444


product price: $13.49
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
1/4 in
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9408
Zoro #
G100002444
UPC #
045242573608
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in
Head Size
1/4 in
Head Thickness
0.3 mm
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Non-Magnetic
No
Insulated
No
Handle Type
Ergonomic I-Beam
Nonsparking
No
Grip Style
Plain
Tether Style
Tether Capable
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Reversing
No
Min. Arc Swing
2.5 Degrees
Weight
0.04 lb
Measurement Type
SAE
Head Type
Standard
Ratcheting
No
Includes
(1) 1/4 SAE COMBO WRENCH
Handle Color
Silver
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Anti-Slip Design
Yes

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 1/4 in, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 0.3 mm, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.