Zoro Homepage

1/4 in. SAE Ratcheting Combination Wrench

  • Mfr # 45-96-9208

  • Zoro # G200002375


product price: $21.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
1/4 in
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9208
Zoro #
G200002375
UPC #
045242573301
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/4 in
Head Size
1/4 in
Wrench Length Style
Standard
Head Thickness
1/4 in

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Head Type
Standard
Opening Angle (Deg.)
0 Degrees
Opening Type
Rounded
Weight
0.07 lb
Min. Arc Swing
2.5 Degrees
Handle Color
Silver
Handle Type
Ergonomic I-Beam
Ratcheting
Yes
Box End Type
12-Point Box End
Includes
(1) 1/4 SAE RATCHETING COMBO WRENCH
Insulated
No
Tether Style
Tether Capable
Corrosion Resistant
Yes
Non-Magnetic
No
Anti-Slip Design
Yes
Reversing
No
Nonsparking
No
Grip Style
Plain
Measurement Type
SAE

Description

Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 1/4 in, Overall Length 5 1/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 1/4 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.