Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/4" Slotted - 4" Cushion Grip Screwdriver 48-22-2821

1/4" Slotted - 4" Cushion Grip Screwdriver (Discontinued)

  • Mfr # 48-22-2821
  • Zoro # G7600163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2821
Zoro #
G7600163
UPC #
045242521555
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4 in
Shank Length
4 in
Overall Length
7 in
Handle Length
3 in
For Fastener Size
1/4 in

Details

Item
Tether-Ready Slotted Screwdriver
Tip Style Group
Standard
Screwdriver Tip Style
Slotted
Handle Material
Rubber
Handle Design
Cushion Grip
Tip Style
Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Color
Black, Red
Shank Material
Alloy Steel
Tether Capable
Tether Ready
Shank Shape
Round
ESD Safe
No
Nonsparking
No
Insulated
No
Tether Style
Tether Ready
Tether Ready
Yes
Shank Coating
Chrome
Shank Finish
Chrome
Replaceable Shank
No
Corrosion Resistant
Yes
Magnetized Tip
No
Tip Finish
Hardened
Non-Sparking
No
Grip Style
Ergonomic
Slotted Screwdriver Tip Shape
Keystone
Non-Magnetic
Yes
Measurement Type
SAE

Description

The Milwaukee 48-22-2821 1/4" Slotted - 4" Cushion Grip Screwdriver is the ideal tool for a wide range of applications. The slotted screwdriver has a cushion grip handle, which makes it comfortable to use. The all steel alloy shank provides durability and long life. It also has a tether ready design, so you can attach it to your belt or tool bag with ease. This slotted screwdriver is perfect for any project that requires this type of tip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.