Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. x 6 in. Slotted 1000 Volt Insulated Screwdriver

  • Mfr # 48-22-2221

  • Zoro # G7599725


product price: $12.97
/ea

Key Features

Tip Size
1/4 in
Tip Style
Slotted
Shank Length
6 in
Handle Material
Plastic
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2221
Zoro #
G7599725
UPC #
045242294749
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4 in
Shank Length
6 in
Overall Length
10 in
Handle Length
4 in
For Fastener Size
1/4 in

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Handle Material
Plastic
Handle Design
Cushion Grip
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
ESD Safe
No
Standards
ASTM F1505-10, IEC 60900:2012, NFPA 70E
Screwdriver Tip Style
Slotted
Handle Color
Black, Red
Tether Capable
Tether Ready
Insulated
Yes
Shank Shape
Round
Tip Style Group
Standard
Tether Style
Tether Ready
Grip Style
Cushion
Measurement Type
SAE
Corrosion Resistant
Yes
Shank Coating
Dual Layer Insulation
Replaceable Shank
No
Non-Sparking
No
Tether Ready
Yes
Tip Finish
Hardened
Slotted Screwdriver Tip Shape
Cabinet
Non-Magnetic
Yes
Magnetized Tip
No
Tether Status
Tether Ready
Fastener-Holding Type
Friction
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Insulated
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe

Description

Insulated Slotted Screwdriver, Tip Size 1/4 in, Slotted, Cushion, Overall Length 10 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, Yes, Tip Finish Hardened, Shank Coating Dual Layer Insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.