14 in Thin Metal Cutting Circular Saw Blade (1 in Arbor)
Mfr # 48-40-4510
Zoro # G3796145
product price: $174.97
/ea
Free Shipping & Returns
Key Features
Number of Teeth
90
Hook Angle
10 Degrees
Application
Thin Metal
For Use With Saw Type
Circular Saws
Diamond Knockout
Diamond Knockout Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-40-4510
Zoro #
G3796145
UPC #
-
Country of Origin
Thailand
Dimensions
Arbor Size
1 in
Blade Dia.
14"
Cut Width
0.09 in
Blade Thickness
0.094 in
Blade Diameter
14"
Overall Thickness
0.09 in
Overall Diameter
14 in
Details
Item
Circular Saw Blade
Number of Teeth
90
Hook Angle
10 Degrees
Application
Thin Metal
For Use With Saw Type
Circular Saws
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Tooth Grind
ATB
Arbor Shape
Round
Materials Cut
Ferrous Metals, Non-Ferrous Metals
Primary Material Application
Thin Metal
Metal Cutting Type
Thin Metal
Speed - Maximum
1,800 RPM
Product Type
Circular Saw Blade
For Workpiece Material
Ferrous Metals, Non-Ferrous Metals
Compatible Product Type
Circular Saw
Description
Circular Saw Blade, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 90, Primary Material Application Thin Metal, Materials Cut Ferrous Metals, Non-Ferrous Metals, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Blade Thickness 0.094 in, Cut Width 0.09 in, Tip Material Carbide, Hook Angle 10 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Application Metal Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.