Zoro Homepage

Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 1/8 in Thick, 60 Grit

  • Mfr # 49-94-1475

  • Zoro # G0649387


product price: $11.25
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
1/8 in
Primary Material Application
Metal
Maximum Operating Speed
5400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-1475
Zoro #
G0649387
UPC #
045242218561
Country of Origin
China

Dimensions

Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Metal
Maximum Operating Speed
5400 RPM
Application
General Purpose
Abrasive Material
Aluminum Oxide

Description

Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.