Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 3/32 in Thick, 1 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 49-94-1405

  • Zoro # G2130504


product price: $9.45
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-94-1405
Zoro #
G2130504
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
Series
A36P
Maximum Operating Speed
4365 RPM
Application
Grinding
Diamond Knockout
No

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.