Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" ADJUSTABLE WRENCH

  • Mfr # 48-22-7415

  • Zoro # G4122977


product price: $49.97
/ea

Key Features

Overall Length
15 in
Finish
Chrome
Material
Alloy Steel
Features
Wide Jaw, Proprietary Adjustment Screw, Jaws do Not Back Off, for Rust Protection and Durability, Tether-Ready Handle Loop
Jaw Capacity
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-7415
Zoro #
G4122977
UPC #
045242356188
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 in
Head Thickness
9/16 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Alloy Steel
Features
Wide Jaw, Proprietary Adjustment Screw, Jaws do Not Back Off, for Rust Protection and Durability, Tether-Ready Handle Loop
Jaw Capacity
1 3/4 in
Nonsparking
No
Standards
ASME
Measurement Type
SAE
Jaw Material
Alloy Steel
Opening Type
Adjustable
Corrosion Resistant
Yes
Head Type
Flexible
Ratcheting
No
Handle Color
Red, Silver
Adjustment Type
Groove
Tether Style
Tether Ready
End Style
Hang Hole
Adjustable Wrench Type
Adjustable Wrench
Non-Magnetic
Yes
Measuring Scale
Yes
Lockable
No
Weight
3.24 lb
Grip Style
Ergonomic
Handle Type
Ergonomic
Insulated
No

Description

Milwaukee 48-22-7415, 15” Adjustable wrench has been designed from the ground up to offer maximum productivity to the professional user. The adjustable wrench features a proprietary adjustment screw for jaws that won’t back off. The ergonomic handle form has been designed for maximum comfort and won’t dig into the palms, and is chrome plated for rust protection and maximum tool life. The wrench’s parallel jaw design won’t slip or damage finish surfaces, and a tether-ready handle loop makes the Milwaukee 48-22-7415 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all adjustable wrenches. The Milwaukee 48-22-7415 includes (1)48-22-7415 15” Adjustable Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.