Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Amp 7"/9" Large Angle Grinder w/ Lock-on

  • Mfr # 6088-30

  • Zoro # G2516525


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Overall Length
19 1/4 in
Features
2-Finger Trigger Switch, 3-Position Side Handle, Spiral Bevel Gears
Includes
Flange, Spanner Washer, Type 27 Guard
Voltage
120V AC/DC
Cord Length
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6088-30
Zoro #
G2516525
UPC #
045242155880
Country of Origin
China

Dimensions

Overall Length
19 1/4 in
Cord Length
9 ft
Wheel Dia.
7 in, 9 in
Spindle Thread Size
5/8 in-11
Tool Length
21 in
Wheel Diameter
9 in

Details

Item
Angle Grinder
Features
2-Finger Trigger Switch, 3-Position Side Handle, Spiral Bevel Gears
Includes
Flange, Spanner Washer, Type 27 Guard
Voltage
120V AC/DC
Lock-on
Yes
Number of Conductors
2
Corded/Cordless
Corded
Corded/Banded
Corded
Tool Weight
13.7 lb
Nominal Amps
15
Speed Type
Single
Switch Type
Trigger
No Load RPM
6,000 RPM
Lock-off
No
Handle Design
Rat Tail
Number of Pieces
4
Anti-Restart Technology
No
Max. Speed
6,000 RPM
Safety Features
Adjustable Guard, Tether Capable
Anti-Kickback Clutch Type
None
Accessory Free Tool Change
Yes
Case Included
No
Brushless Motor
No
Tether Style
Tether Capable
Number of Speed Settings
1
Brake Type
None
Minimum Speed
6,000 RPM
Plug Type
Two-Prong
Power Source
Corded
Application
Grinding
Duty
Heavy Duty
Guard Adjustment
Toolless Adjustable
Kit Contents
(1) Bare Tool, (1) Type 27 Guard
Head Type
Standard Head
Lock-Off Switch
No
Grip Style
Rat Tail
For Wheel Type
Type 27
Lock-On Switch
Yes
Electrical Protection
Burst-Protection, Double Insulated
Switch Location
Bottom
Current
15 A

Description

The 6088-30 7"/9" 15.0 Amp Large Angle Grinder w/Lock-on delivers performance and durability for the most difficult grinding jobs. The 15 Amp, 4.2 HP motor provides high overload protection and power for the toughest jobs. The tool-free burst resistant guard allows the user to quickly adjust the guard without the use of a tool. Both a 7" and 9" Type 27 grinding guard are included for greater productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.