
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8321
Zoro #
G6286091
UPC #
045242524044
Country of Origin
Viet Nam
Dimensions
Width
9.6"
Overall Height
12 3/16 in
Height
12.2"
Overall Width
15 in
Length
15"
Overall Depth
15 in
Overall Length
15 in
Interior Depth
16 in
Interior Width
10 in
Interior Height
12 in
Description
Tool Bag, Bag Style Duffle, Material Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 12 3/16 in, Overall Depth 15 in, Overall Width 15 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Red, Shape Rectangle, Compatible Modular System PACKOUT(TM), Features Impact-Resistant, Reinforced Side Walls, Includes Removable Shoulder Strap, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 2, Number of Inside Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.