Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/16 in. SAE Ratcheting Combination Wrench

  • Mfr # 45-96-9230

  • Zoro # G7745470


product price: $50.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
15/16 in
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9230
Zoro #
G7745470
UPC #
045242573431
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 1/2 in
Head Size
15/16 in
Head Thickness
15/16 in
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Reversing
No
Includes
(1) 15/16 SAE RATCHETING COMBO WRENCH
Anti-Slip Design
Yes
Insulated
No
Handle Type
Ergonomic I-Beam
Box End Type
12-Point Box End
Grip Style
Plain
Min. Arc Swing
2.5 Degrees
Tether Style
Tether Capable
Measurement Type
SAE
Nonsparking
No
Ratcheting
Yes
Non-Magnetic
No
Head Type
Standard
Handle Color
Silver
Opening Angle (Deg.)
0 Degrees
Opening Type
Rounded
Weight
1.08 lb
Corrosion Resistant
Yes

Description

Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 15/16 in, Overall Length 12 1/2 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 15/16 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.