15/16 in. One Piece 1/2 in. Shank Steel Hawg Cutter
Mfr # 49-57-8093
Zoro # G5128776
product price: $74.99
/eaKey Features
Annular Cutter Drive Style
Three-Flat
Cutting Depth
1/2 in
Shank Dia.
1/2 in
Cutter Material
Carbide
Annular Cutter Grouping
Annular Cutter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-8093
Zoro #
G5128776
UPC #
045242204786
Country of Origin
Japan
Dimensions
Diameter
15/16 in
Cutting Depth
1/2 in
Shank Dia.
1/2 in
Cutter Diameter
15/16 in
Shank Diameter
1/2 in
For Chuck Size
1/2 in
Maximum Cutting Depth
1/2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Three-Flat
Cutter Material
Carbide
Annular Cutter Grouping
Annular Cutter
Application
Mild Steel, Stainless Steel
Series
49-57
Measurement System
Fractional Inch
Decimal Equivalent
0.9375
Sub Brand
Steel Hawg(R)
Pilot Pin Included
Yes
Stack Cut Teeth
No
Material - Machining
Carbide
For Tool Type
Magnetic Drill Presses
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright
Primary Material Application
Stainless Steel
Description
Annular Cutter, Carbide, Bright, 15/16 in, Straight with Three Flats, Shank Diameter 1/2 in, For Chuck Size 1/2 in, Maximum Cutting Depth 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.