Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit

  • Mfr # 48-13-7709

  • Zoro # G902016175


product price: $76.99
/ea
Free Shipping & Returns

Key Features

For Tool Type
M18 Fuel 7/16 Hex Utility High Torque Impact Wrench
Overall Length
12 in
Measurement System
Fractional Inch
Drill Bit Size
15/16 in
Shank Type - Machining
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-7709
Zoro #
G902016175
UPC #
045242569939
Country of Origin
China

Dimensions

Size
15/16"
Overall Length
12 in
Drill Bit Size
15/16 in
Length
12"
Shank Hex Size
7/16 in
Maximum Drilling Depth
10 5/16 in
Shank Length
1 1/4 in
Flute Length
6 7/32 in

Details

Item
Auger Drill Bit
For Tool Type
M18 Fuel 7/16 Hex Utility High Torque Impact Wrench
Measurement System
Fractional Inch
Shank Type - Machining
Hex
Sub Brand
Shockwave(TM)
Primary Material Application
Composite, Fiberglass
Decimal Equivalent
0.9375
Material - Machining
Carbide Tipped
Series
Shockwave Impact Duty(TM)
Auger Style
Pole Auger
Number of Flutes
2
Auger Center
Solid
Flute Type
Spiral
Drill Bit Point Type
Conventional Point
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Dual Auger
Yes
Spiral Direction
Right Hand

Description

Pole Auger, Auger Drill Bit, 15/16 in, 12 in Overall Length, Hex, Bright (Uncoated), Shank Diameter Not Applicable, Shank Hex Size 7/16 in, Shank Length 1 1/4 in, Maximum Drilling Depth 10 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.