Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15mm Metric Combination Wrench

  • Mfr # 45-96-9515

  • Zoro # G7744612


product price: $17.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
15 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9515
Zoro #
G7744612
UPC #
045242573820
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 7/8 in
Head Size
15 mm
Head Thickness
15 mm
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Includes
(1) 15MM COMBO WRENCH
Insulated
No
Reversing
No
Handle Type
Ergonomic I-Beam
Anti-Slip Design
Yes
Corrosion Resistant
Yes
Tether Style
Tether Capable
Box End Type
12-Point Box End
Min. Arc Swing
2.5 Degrees
Head Type
Standard
Handle Color
Silver
Non-Magnetic
No
Grip Style
Plain
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Nonsparking
No
Opening Type
Rounded
Measurement Type
Metric
Weight
0.26 lb

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 15 mm, Overall Length 7 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 15 mm, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.