Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 15pc. Combination Wrench Set - Metric 48-22-9515

15pc. Combination Wrench Set - Metric (Discontinued)

  • Mfr # 48-22-9515
  • Zoro # G1900208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9515
Zoro #
G1900208
UPC #
045242499045
Country of Origin
Taiwan, Province of China

Dimensions

Range of Lengths
8.00mm to 22.00mm
Wrench Head Sizes
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
Head Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Head Thickness
1/4 in to 1/2 in
Range of Head Sizes
8 mm to 22 mm
Wrench Length Style
Standard

Details

Item
Combination Wrench Set,Metric,15 pcs.
Number of Points
12
Finish
Chrome
Number of Pieces
15
Includes
(15) Combination Wrenches: (1) 8mm Combination Wrench, (1) 9mm Combination Wrench, (1) 10mm Combination Wrench, (1) 11mm Combination Wrench, (1) 12mm Combination Wrench, (1) 13mm Combination Wrench, (1) 14mm Combination Wrench, (1) 15mm Combination Wrench, (1) 16mm Combination Wrench, (1) 17mm Combination Wrench, (1) 18mm Combination Wrench, (1) 19mm Combination Wrench, (1) 20mm Combination Wrench, (1) 21mm Combination Wrench, (1) 22mm Combination Wrench
Reversing
Yes
Measurement Type
Metric
Wrench Style
Combination
SAE or Metric
Metric
Head Movement
Fixed
Tether Capable
Not Tether Capable
Wrench Product Grouping
Wrench Sets
Wrench Item
Combination Wrench
Material
Chrome Vanadium Steel
Wrench Shape
Straight
Offset
0 Degrees
Insulated
No
Anti-Slip Design
Yes
Nonsparking
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Ratcheting
Yes
Tether Style
Not Tether Capable
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Weight
6.39 lb
Head Type
Standard
Handle Type
I-Beam
Box End Type
12-Point Box End
Container Color
Black
Min. Arc Swing
2.5 Degrees
Opening Type
Hex
Container Type
Tray
Number of Tools
15

Description

Combination Wrench Set,Metric,15 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.