Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 pc. Metric Flex Head Ratcheting Combination Wrench Set

  • Mfr # 48-22-9513

  • Zoro # G300690472


original price: $329.99
24% off
new price: $249.00
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Chrome Vanadium
Number of Points
12
Number of Pieces
15
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9513
Zoro #
G300690472
UPC #
045242570713
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Length Style
Standard
Overall Length
15 1/2 in
Head Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Length
16.75
Height
1.8
Width
15.55

Details

Item
Wrench Set
SAE or Metric
Metric
Finish
Chrome Vanadium
Number of Points
12
Number of Pieces
15
Nonsparking
No
Opening Type
Rounded
Measurement Type
Metric
Wrench Product Grouping
Wrench Sets
Grip Style
Plain
Ratcheting
Yes
Offset
No
Head Type
Flexible
Insulated
No
Handle Type
Ergonomic
Box End Type
12-Point Box End
Weight
6.695
Handle Color
Silver
Min. Arc Swing
2.5 Degrees
Head Offset Angle
0 Degrees
Reversing
No
Non-Magnetic
No
Material
Chrome Vanadium Steel
Includes
(15) Metric Flex Head Ratcheting Combination Wrench
Opening Angle (Deg.)
0 Degrees
Anti-Slip Design
Yes
Corrosion Resistant
Yes
Tether Style
Tether Capable
Shop By
Hot Buys
Color
Chrome
Application
Fastening
Number of Tools
15
Container Type
Tray

Description

Combination Wrench Set, Steel, Chrome Vanadium, Number of Tools 15, Range of Head Sizes 8 mm to 22 mm, Head Offset Angle 0 Degrees , Flexible, Tray, Metric, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, Rounded, Opening Angle (Deg.) 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.