Zoro Homepage
This item is Discontinued.
Milwaukee Tool 15pc Ratcheting Combination Wrench Set - Metric 48-22-9516

15pc Ratcheting Combination Wrench Set - Metric (Discontinued)

  • Mfr # 48-22-9516
  • Zoro # G7557763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9516
Zoro #
G7557763
UPC #
045242515974
Country of Origin
Taiwan, Province of China

Dimensions

Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
Range of Lengths
8.00mm to 22.00mm
Wrench Head Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Head Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Head Thickness
1/4 in to 1/2 in
Range of Head Sizes
8 mm to 22 mm
Wrench Length Style
Standard
Length
15
Height
1.5
Width
15

Details

Item
Wrench Set
SAE or Metric
Metric
Finish
Chrome
Wrench Style
Combination
Number of Points
12
Number of Pieces
15
Ratcheting
Yes
Measurement Type
Metric
Includes
(15) Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
Min. Arc Swing
2.5 Degrees
Reversing
Yes
Wrench Material
Chrome Vanadium Steel
Offset
No
Wrench Item
Combination Wrench
Wrench Shape
Straight
Anti-Slip Design
Yes
Head Movement
Fixed
Tether Capable
Not Tether Capable
Material
Alloy Steel
Wrench Product Grouping
Wrench Sets
Insulated
No
Nonsparking
No
Weight
6.4375
Head Type
Standard
Handle Type
I-Beam
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
0 Degrees
Container Type
Tray
Number of Tools
15
Corrosion Resistant
Yes
Non-Magnetic
Yes
Tether Style
Not Tether Capable
Container Color
Black
Box End Type
12-Point Box End
Opening Type
Hex
Color
Chrome

Description

Ratcheting Combo Wrench Set Metric,15 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.