Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 15pc Ratcheting Combination Wrench Set - SAE 48-22-9416

15pc Ratcheting Combination Wrench Set - SAE (Discontinued)

  • Mfr # 48-22-9416
  • Zoro # G7557781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9416
Zoro #
G7557781
UPC #
045242515967
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4", 9/32", 5/16, 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Head Size
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Wrench Head Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Range of Lengths
8.00mm to 22.00mm
Head Thickness
1/4 in to 1/2 in
Range of Head Sizes
1/4 in to 1 in
Wrench Length Style
Standard
Width
15
Height
1.5
Length
15

Details

Item
Wrench Set
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Combination
Number of Points
12
Number of Pieces
15
Ratcheting
Yes
Measurement Type
SAE
Min. Arc Swing
2.5 Degrees
Includes
(15) Ratcheting Combination Wrenches: 1/4", 9/32", 5/16, 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Reversing
Yes
Offset
No
Wrench Material
Chrome Vanadium Steel
Wrench Product Grouping
Wrench Sets
Insulated
No
Wrench Item
Combination Wrench
Tether Capable
Not Tether Capable
Anti-Slip Design
Yes
Wrench Shape
Straight
Material
Alloy Steel
Head Movement
Fixed
Nonsparking
No
Container Type
Tray
Tether Style
Not Tether Capable
Weight
7.1875
Head Type
Standard
Container Color
Red
Number of Tools
15
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Opening Type
Hex
Head Offset Angle
0 Degrees
Handle Type
I-Beam
Non-Magnetic
Yes
Opening Angle (Deg.)
15 Degrees
Color
Chrome

Description

Ratcheting Combo Wrench Set,SAE,15 pcs., Alloy Steel, Chrome, Number of Tools 15, Range of Head Sizes 1/4 in to 1 in, Head Offset Angle 0 Degrees , Standard, Tray, SAE, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Hex, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.