Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000 MCM Aluminum 15 Ton P-Style Die

  • Mfr # 49-15-P000

  • Zoro # G700719643


product price: $549.00
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Wire Crimping
Crimping Die Series
P Style
For Use With - Crimping Tool
Mfr. No. 2879-20
Max. Crimping Force - Crimper
15 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-15-P000
Zoro #
G700719643
UPC #
045242002801
Country of Origin
China

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Wire Crimping
Item
Cutter Die
Crimping Die Series
P Style
For Use With - Crimping Tool
Mfr. No. 2879-20
Max. Crimping Force - Crimper
15 ton
Connector Color Code - Crimper
Brown
Required Crimping Force - Die or Cutter
15 ton
Crimping Capacity
1000 kcmil
Cutting Capacity - Cutting Die
#8 - 1000 MCM
Material Cut - Cutting Die
Aluminum
Connector Color Code
Brown
Minimum Aluminum Lug Crimping Capacity
1,000 kcmil
Maximum Copper Lug Crimping Capacity
1,000 kcmil
Minimum Copper Lug Crimping Capacity
1,000 kcmil
Maximum Aluminum Lug Crimping Capacity
1,000 kcmil
Number of Pieces
1
Maximum Crimping Force
15 ton
Compatible with Brand
Milwaukee
Compatible with Series
FORCE LOGIC
Compatible Mfr. Model No.
2879-20
Compatible Threader Mfr. Model No.
2879-20
Compatible Threader Manufacturer Part Number
2879-20
Compatible Manufacturer Part Number
2879-20

Description

Cutter Die, Compatible Threader Manufacturer Part Number 2879-20, Maximum Aluminum Lug Crimping Capacity 1,000 kcmil, Compatible with Brand Milwaukee, Compatible with Series FORCE LOGIC, Connector Color Code Brown, Crimping Capacity 1000 kcmil, Maximum Crimping Force 15 ton, Minimum Aluminum Lug Crimping Capacity 1,000 kcmil, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.