Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in. x 1-1/8 in. Hex Demolition Moil Point Chisel

  • Mfr # 48-62-4001

  • Zoro # G4431229


product price: $39.97
/ea

Key Features

Overall Length
16 in
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Chisel Type
Moil Point
Shank Type - Machining
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4001
Zoro #
G4431229
UPC #
045242567706
Country of Origin
Germany

Dimensions

Overall Length
16 in
Shank Length
2 in
Drill Bit Size
1 1/8 in
Shank Diameter
1 1/8 in
Head Width
1 1/8 in
Shank Hex Size
1 1/8 in

Details

Item
Breaker and Demolition Hammer Chisel
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Chisel Type
Moil Point
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
1.1
Material - Machining
Steel
Primary Material Application
Concrete
Cutting Application
Breaking Concrete, Chipping, Holemaking
Chisel Collar Shape
Hex
Cutting Direction
Right Hand

Description

Breaker and Demolition Hammer Chisel, Chisel Type Moil Point, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 1/8 in, Overall Length 16 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.