Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in. x 1-1/8 in. Hex Narrow Chisel

  • Mfr # 48-62-4006

  • Zoro # G4431420


product price: $42.97
/ea

Key Features

Overall Length
16 in
Drill Bit Size
1 3/4 in
Head Width
1 3/4 in
Finish - Machining
Bright (Uncoated)
Shank Hex Size
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4006
Zoro #
G4431420
UPC #
045242567713
Country of Origin
Germany

Dimensions

Overall Length
16 in
Drill Bit Size
1 3/4 in
Head Width
1 3/4 in
Shank Hex Size
1 1/8 in
Shank Diameter
1 1/8 in
Shank Length
2 in

Details

Item
Breaker and Demolition Hammer Chisel
Finish - Machining
Bright (Uncoated)
Material - Machining
Steel
Cutting Application
Concrete Chipping and Breaking
For Tool Type
Rotary Drill
Chisel Type
Narrow Chisel
Shank Type - Machining
Hex
Decimal Equivalent
1.7
Measurement System
Fractional Inch
Chisel Collar Shape
Hex
Primary Material Application
Concrete
Cutting Direction
Right Hand

Description

Breaker and Demolition Hammer Chisel, Chisel Type Narrow Chisel, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 3/4 in, Overall Length 16 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.