Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in Straight Jaw Tongue and Groove Plier, Serrated

  • Mfr # 48-22-6316

  • Zoro # G9794933


product price: $40.97
/ea

Key Features

Plier Jaw Style
Straight Jaw
Features
Forged Design, Hardened Teeth, Punch Electrical Knock Outs, Ream and Punch Handles, Rust Resistant
Material
Steel
Finish
Polished
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6316
Zoro #
G9794933
UPC #
045242342303
Country of Origin
China

Dimensions

Overall Length
16 in
Jaw Width
1/2 in
Jaw Length
2 5/8 in

Details

Plier Jaw Style
Straight Jaw
Features
Forged Design, Hardened Teeth, Punch Electrical Knock Outs, Ream and Punch Handles, Rust Resistant
Material
Steel
Finish
Polished
Handle Type
Comfort Grip
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
10
Max. Jaw Opening
4 1/4 in
Insulated
Yes
Tether Capable
Tether Capable
Item
Tongue and Groove Plier
Adjustment Type
Groove Joint
Plier Product Group
Pliers
Nonsparking
No
Tether Style
Tether Capable
For Use With
Clamping Materials, Irregularly Shaped Objects, Nuts and Bolts
Weight
3.39 lb
Jaw Shape
Flat
Adjustment Mechanism
Groove Joint
Handle Color
Red
Number of Jaw Positions
10
Tether Ready
No
Plier Type
Tongue & Groove Pliers
Steel Type
Alloy Steel
Non-Sparking
No
Jaw Opening Type
Manual
Grip Style
Deluxe Cushion
Jaw Texture
Serrated
Maximum Jaw Opening
4 1/4 in
Plier Material
Steel

Description

The Milwaukee 48-22-6316 16" Comfort Grip Straight Jaw Pliers are a must have for any home improvement project. Featuring ream and punch handles, this tool is the perfect solution for punching electrical knock outs in drywall or other materials. The hardened teeth can cut through a variety of materials with ease. The rust resistant steel construction ensures that this plier will last you a long time. With its comfort grip handle, the plier provides superior control and grip during use. You will want to equip yourself with the Milwaukee 48-22-6316 16" Comfort Grip Straight Jaw Pliers for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.